Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1480_12_0
Zoro # G108386331
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Tensile Strength 55,000 psi
- Shape Rectangular Bar
- Heat Treatment No Heat Treatment
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1480_12_0
- Zoro # G108386331
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 3 in |
Overall Length | 12 in |
Width Tolerance | +/-0.0012 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Tensile Strength | 55,000 psi |
Shape | Rectangular Bar |
Heat Treatment | No Heat Treatment |
Material | Brass |
Temper | H02 |
Yield Strength | 44,000 psi |
Thickness | 0.5 in |
Heat Treatable | No |
Mechanical Finish | Mill |
Thickness Tolerance | +/-0.0045 in |
Rockwell Hardness | B78 |
System of Measurement | Inch |
Fabrication | Extruded |
Brinell Hardness | 141 |
Includes Material Certificate | Yes |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3 in, Yield Strength 44,000 psi, Thickness 0.5 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0012 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 36" W x 12" L (20-111)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20250S100-C8)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 3 In Leg, 4 Ft L (2EYV1)
- ZORO SELECT Foam Strip, Closed Cell, 3/4 in W, 10 ft L, 1/16 in Thick, Black (ZUSABSR-S-13)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.375" Brass Hex Bar 360-H02 Extruded (1310)
- Zoro Select Brass Bar Stock