Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1473_48_0
Zoro # G108386294
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Tensile Strength 55,000 psi
- Yield Strength 44,000 psi
- Thickness Tolerance +/-0.004 in
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1473_48_0
- Zoro # G108386294
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 1 1/4 in |
Overall Length | 4 ft |
Width Tolerance | +/-0.005 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Tensile Strength | 55,000 psi |
Yield Strength | 44,000 psi |
Thickness Tolerance | +/-0.004 in |
Temper | H02 |
Fabrication | Extruded |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Heat Treatment | No Heat Treatment |
Brinell Hardness | 141 |
Heat Treatable | No |
Rockwell Hardness | B78 |
Material | Brass |
Mechanical Finish | Mill |
Material Grade | 360 |
Shape | Rectangular Bar |
Thickness | 0.5 in |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 1 1/4 in, Yield Strength 44,000 psi, Thickness 0.5 in, Thickness Tolerance +/-0.004 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 50Ft. (ZUSA-RC-893)
- USA INDUSTRIALS White FDA Silicone Rubber Roll - 50A - 1/32" T x 36" W x 6 ft. L (BULK-RS-S50WFDA-78)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.5X3-36)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872420)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 360-H02 Extruded (1360)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- Zoro Select Brass Bar Stock