Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1473_36_0
Zoro # G108386249
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Yield Strength 44,000 psi
- Heat Treatable No
- Thickness Tolerance +/-0.004 in
- Brinell Hardness 141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1473_36_0
- Zoro # G108386249
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 1 1/4 in |
Width Tolerance | +/-0.005 in |
Overall Length | 36 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Yield Strength | 44,000 psi |
Heat Treatable | No |
Thickness Tolerance | +/-0.004 in |
Brinell Hardness | 141 |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Rockwell Hardness | B78 |
Fabrication | Extruded |
Shape | Rectangular Bar |
Material | Brass |
Temper | H02 |
Heat Treatment | No Heat Treatment |
Tensile Strength | 55,000 psi |
Thickness | 0.5 in |
Mechanical Finish | Mill |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1 1/4 in, Yield Strength 44,000 psi, Thickness 0.5 in, Thickness Tolerance +/-0.004 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 36"x12", 70A (BULK-RS-RSBR60-3)
- ZORO SELECT Rubber Sheet, Gum, 1/8"Thick, 12"x12", 40A (BULK-RS-NAT40-24)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 12" W x 0.250" Thick (1YZV9)
- ZORO SELECT Rubber, Viton, 1/16"Thick, 24"x12", 70A (BULK-RS-V75-445)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 1.5" x 2.5" Brass Rectangle Bar 360-H02 Extruded (1527)
- ONLINEMETALS 0.75" Brass Hex Bar 360-H02 Extruded (1315)
- Zoro Select Brass Bar Stock