Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1457_24_0
Zoro # G008385984
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- System of Measurement Inch
- Thickness 0.375 in
- Material Brass
- Width Tolerance +/-0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1457_24_0
- Zoro # G008385984
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.008 in |
Overall Width | 2 in |
Overall Length | 24 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
System of Measurement | Inch |
Thickness | 0.375 in |
Material | Brass |
Heat Treatment | No Heat Treatment |
Fabrication | Extruded |
Rockwell Hardness | B78 |
Material Grade | 360 |
Shape | Rectangular Bar |
Yield Strength | 44,000 psi |
Includes Material Certificate | Yes |
Brinell Hardness | 141 |
Tensile Strength | 55,000 psi |
Temper | H02 |
Heat Treatable | No |
Mechanical Finish | Mill |
Thickness Tolerance | +/-0.0045 in |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 2 in, Yield Strength 44,000 psi, Thickness 0.375 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.008 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Buna, 5/8 In Dia, 10 Ft. (CSBUNA-5/8-10)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 3/4 In Hexx6 Ft (2HJN3)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 10" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-10)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM78)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.25" Brass Square Bar 360-H02 Extruded (1338)
- ONLINEMETALS 0.75" Brass Hex Bar 360-H02 Extruded (1315)
- Zoro Select Brass Bar Stock