Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1455_24_0
Zoro # G108385990
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Mechanical Finish Mill
- Width Tolerance +/-0.008 in
- Heat Treatment No Heat Treatment
- Fabrication Extruded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1455_24_0
- Zoro # G108385990
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.008 in |
Overall Width | 1 1/2 in |
Overall Length | 24 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Fabrication | Extruded |
Thickness Tolerance | +/-0.0045 in |
System of Measurement | Inch |
Rockwell Hardness | B78 |
Yield Strength | 44,000 psi |
Tensile Strength | 55,000 psi |
Material | Brass |
Shape | Rectangular Bar |
Heat Treatable | No |
Includes Material Certificate | Yes |
Thickness | 0.375 in |
Brinell Hardness | 141 |
Temper | H02 |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 1/2 in, Yield Strength 44,000 psi, Thickness 0.375 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.008 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Yellow (1001335Y)
- ZORO SELECT Black Acetal (Delrin®) Plastic Sheet Stock 24" L x 2-1/2" W x 1-1/2" Thick (BULK-PS-ACB-2032)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 3/16" Dia. (2XPE2)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.1875" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1383)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- Zoro Select Brass Bar Stock