Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1455_12_0
Zoro # G508385934
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Thickness 0.375 in
- Rockwell Hardness B78
- Yield Strength 44,000 psi
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1455_12_0
- Zoro # G508385934
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 1 1/2 in |
Width Tolerance | +/-0.008 in |
Overall Length | 12 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Thickness | 0.375 in |
Rockwell Hardness | B78 |
Yield Strength | 44,000 psi |
Shape | Rectangular Bar |
Includes Material Certificate | Yes |
Tensile Strength | 55,000 psi |
Mechanical Finish | Mill |
Brinell Hardness | 141 |
Heat Treatable | No |
Thickness Tolerance | +/-0.0045 in |
Material | Brass |
System of Measurement | Inch |
Material Grade | 360 |
Temper | H02 |
Fabrication | Extruded |
Heat Treatment | No Heat Treatment |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 1/2 in, Yield Strength 44,000 psi, Thickness 0.375 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.008 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Type 302 SS, 20, 0.045 In (29045)
- ZORO SELECT Music Wire, Steel alloy, 10, 0.024 In (21024)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/16" Thick (BULK-PS-PC-367)
- ONLINEMETALS Aluminum Bronze Hollowbar 932 12 L, 12 W (13495)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.625" x 0.3125" Brass Half Round 360-H02 Extruded (21861)
- ONLINEMETALS 0.125" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1366)
- Zoro Select Brass Bar Stock