Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1452_12_0
Zoro # G308385813
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Heat Treatment No Heat Treatment
- Material Brass
- Heat Treatable No
- Thickness 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1452_12_0
- Zoro # G308385813
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 12 in |
Width Tolerance | +/-0.005 in |
Overall Width | 1 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Heat Treatment | No Heat Treatment |
Material | Brass |
Heat Treatable | No |
Thickness | 0.375 in |
Temper | H02 |
Mechanical Finish | Mill |
Material Grade | 360 |
Fabrication | Extruded |
Thickness Tolerance | +/-0.004 in |
Brinell Hardness | 141 |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Rockwell Hardness | B78 |
Tensile Strength | 55,000 psi |
Shape | Rectangular Bar |
Yield Strength | 44,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 in, Yield Strength 44,000 psi, Thickness 0.375 in, Thickness Tolerance +/-0.004 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, EPDM, 1/2 In Dia, 10 Ft (ZUSA-RC-686)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/4" Dia. (68967104)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 3/8 in Thick, Blue (1001328BLU)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X274HT-100)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 1.25" Brass Square Bar 360-H02 Extruded (1348)
- ONLINEMETALS 0.75" x 2.5" Brass Rectangle Bar 360-H02 Extruded (18535)
- Zoro Select Brass Bar Stock