Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1450_24_0
Zoro # G508385743
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- System of Measurement Inch
- Width Tolerance +/-0.005 in
- Material Grade 360
- Brinell Hardness 141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1450_24_0
- Zoro # G508385743
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.005 in |
Overall Length | 24 in |
Overall Width | 3/4 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
System of Measurement | Inch |
Material Grade | 360 |
Brinell Hardness | 141 |
Heat Treatable | No |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Fabrication | Extruded |
Rockwell Hardness | B78 |
Heat Treatment | No Heat Treatment |
Thickness | 0.375 in |
Thickness Tolerance | +/-0.004 in |
Yield Strength | 44,000 psi |
Material | Brass |
Tensile Strength | 55,000 psi |
Shape | Rectangular Bar |
Temper | H02 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 3/4 in, Yield Strength 44,000 psi, Thickness 0.375 in, Thickness Tolerance +/-0.004 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/16" Thickness, 3/4" W (BULK-RS-N50-129)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 120 In (2FKT2)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 2-1/2" Dia. (69609104)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Thx24 In W, 100 Ft (4UGK9)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 385-M30 Extruded (23511)
- ONLINEMETALS 0.625" x 0.3125" Brass Half Round 360-H02 Extruded (21861)
- Zoro Select Brass Bar Stock