Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1449_36_0
Zoro # G808385764
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Rockwell Hardness B78
- System of Measurement Inch
- Shape Rectangular Bar
- Fabrication Extruded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1449_36_0
- Zoro # G808385764
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.005 in |
Overall Width | 5/8 in |
Overall Length | 36 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Rockwell Hardness | B78 |
System of Measurement | Inch |
Shape | Rectangular Bar |
Fabrication | Extruded |
Mechanical Finish | Mill |
Tensile Strength | 55,000 psi |
Includes Material Certificate | Yes |
Heat Treatment | No Heat Treatment |
Brinell Hardness | 141 |
Thickness Tolerance | +/-0.004 in |
Material | Brass |
Heat Treatable | No |
Thickness | 0.375 in |
Yield Strength | 44,000 psi |
Temper | H02 |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 5/8 in, Yield Strength 44,000 psi, Thickness 0.375 in, Thickness Tolerance +/-0.004 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-N50-160)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.188" Thick (BULK-PS-UHMW-904)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.8575 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/16A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7013 in Overall Width, Style: Trim with a Top Bulb (3100B3X5/32A-100)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 1.25" Brass Square Bar 360-H02 Extruded (1348)
- ONLINEMETALS 0.375" Brass Hex Bar 360-H02 Extruded (1310)
- Zoro Select Brass Bar Stock