Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1448_24_0
Zoro # G508385651
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Tensile Strength 55,000 psi
- Thickness 0.375 in
- Overall Length 24 in
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1448_24_0
- Zoro # G508385651
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 24 in |
Overall Width | 1/2 in |
Width Tolerance | +/-0.0035 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Tensile Strength | 55,000 psi |
Thickness | 0.375 in |
Mechanical Finish | Mill |
Brinell Hardness | 141 |
Shape | Rectangular Bar |
System of Measurement | Inch |
Thickness Tolerance | +/-0.0035 in |
Material Grade | 360 |
Temper | H02 |
Fabrication | Extruded |
Rockwell Hardness | B78 |
Heat Treatable | No |
Heat Treatment | No Heat Treatment |
Yield Strength | 44,000 psi |
Includes Material Certificate | Yes |
Material | Brass |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1/2 in, Yield Strength 44,000 psi, Thickness 0.375 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0035 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/8" Thick (PS-UHMW-ESD-12)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1090_24_0)
- ZORO SELECT Rod, Steel, 1018, 2 3/8 In Dia x1 Ft L (2HJH2)
- PHIFER Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Bright (3000730)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- ONLINEMETALS 0.625" Brass Hex Bar 360-H02 Extruded (1313)
- Zoro Select Brass Bar Stock