Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1448_12_0
Zoro # G908385664
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Tensile Strength 55,000 psi
- Shape Rectangular Bar
- Heat Treatment No Heat Treatment
- Width Tolerance +/-0.0035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1448_12_0
- Zoro # G908385664
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.0035 in |
Overall Width | 1/2 in |
Overall Length | 12 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Tensile Strength | 55,000 psi |
Shape | Rectangular Bar |
Heat Treatment | No Heat Treatment |
Thickness | 0.375 in |
Material | Brass |
Includes Material Certificate | Yes |
Rockwell Hardness | B78 |
Brinell Hardness | 141 |
Heat Treatable | No |
Yield Strength | 44,000 psi |
Fabrication | Extruded |
Mechanical Finish | Mill |
System of Measurement | Inch |
Temper | H02 |
Material Grade | 360 |
Thickness Tolerance | +/-0.0035 in |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1/2 in, Yield Strength 44,000 psi, Thickness 0.375 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0035 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-71)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 10 Ft. (ZUSA-RC-868)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 6 Ft L (2HJK8)
- ZORO SELECT Rubber Strip, SBR, 1/8"Thick, 36"x2", 70A (BULK-RS-SBR75-132)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.375" Brass Hex Bar 360-H02 Extruded (1310)
- ONLINEMETALS 1" Brass Hex Bar 360-H02 Extruded (1319)
- Zoro Select Brass Bar Stock