Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1430_24_0
Zoro # G008385687
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Includes Material Certificate Yes
- Rockwell Hardness B78
- Thickness 0.3125 in
- Shape Rectangular Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1430_24_0
- Zoro # G008385687
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.005 in |
Overall Length | 24 in |
Overall Width | 1 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Includes Material Certificate | Yes |
Rockwell Hardness | B78 |
Thickness | 0.3125 in |
Shape | Rectangular Bar |
Fabrication | Extruded |
Mechanical Finish | Mill |
Material Grade | 360 |
Yield Strength | 44,000 psi |
Thickness Tolerance | +/-0.004 in |
Heat Treatment | No Heat Treatment |
Temper | H02 |
Heat Treatable | No |
System of Measurement | Inch |
Material | Brass |
Brinell Hardness | 141 |
Tensile Strength | 55,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 in, Yield Strength 44,000 psi, Thickness 0.3125 in, Thickness Tolerance +/-0.004 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Soft EPDM Foam Strip - 1/16" Thick x 2" Wide x 10 ft. Long (ZUSAESR-S-61)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.220" Thick (BULK-PS-ACR-20)
- E. JAMES Neoprene Rubber, 10' Length, 1/16" Overall Width (ENP604241632-10)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 1" x 0.5" Brass Half Round 360-H02 Extruded (21860)
- ONLINEMETALS 0.25" Brass Square Bar 385-M30 Extruded (23679)
- Zoro Select Brass Bar Stock