Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1420_12_0
Zoro # G108385839
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- System of Measurement Inch
- Shape Rectangular Bar
- Overall Length 12 in
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1420_12_0
- Zoro # G108385839
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 12 in |
Overall Width | 4 in |
Width Tolerance | +/-0.012 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
System of Measurement | Inch |
Shape | Rectangular Bar |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Fabrication | Extruded |
Temper | H02 |
Yield Strength | 44,000 psi |
Thickness Tolerance | +/-0.0045 in |
Brinell Hardness | 141 |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B78 |
Material | Brass |
Tensile Strength | 55,000 psi |
Heat Treatable | No |
Thickness | 0.25 in |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 4 in, Yield Strength 44,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.012 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114HT-100)
- ONLINEMETALS 0.5" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish (7505)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-NAT40-94)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 8 ft. L, 1/2" Dia. (22JL41)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.375" Brass Hex Bar 360-H02 Extruded (1310)
- ONLINEMETALS 0.125" x 0.25" Brass Rectangle Bar 360-H02 Extruded (1356)
- Zoro Select Brass Bar Stock