Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1416_72_0
Zoro # G108385822
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Mechanical Finish Mill
- System of Measurement Inch
- Thickness 0.25 in
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1416_72_0
- Zoro # G108385822
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 6 ft |
Width Tolerance | +/-0.012 in |
Overall Width | 2 1/2 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Thickness | 0.25 in |
Heat Treatable | No |
Thickness Tolerance | +/-0.0045 in |
Fabrication | Extruded |
Heat Treatment | No Heat Treatment |
Yield Strength | 44,000 psi |
Rockwell Hardness | B78 |
Material | Brass |
Tensile Strength | 55,000 psi |
Includes Material Certificate | Yes |
Brinell Hardness | 141 |
Shape | Rectangular Bar |
Temper | H02 |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 2 1/2 in, Yield Strength 44,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.012 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.75" W (CTSQ/17501750083-48)
- ONLINEMETALS 0.25" x 1.25" Aluminum Rectangle Bar 6061-T6511-Extruded (1144)
- ZORO SELECT Aluminum Round Tube 6061, 24 in Overall L (6844_24_0)
- ZORO SELECT Gray Polycarbonate Angle Stock, 1 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.75" x 2.5" Brass Rectangle Bar 360-H02 Extruded (18535)
- ONLINEMETALS 0.125" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1366)
- Zoro Select Brass Bar Stock