Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1411_36_0
Zoro # G108386485
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Includes Material Certificate Yes
- Thickness Tolerance +/-0.0045 in
- Material Grade 360
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1411_36_0
- Zoro # G108386485
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 36 in |
Overall Width | 1 1/2 in |
Width Tolerance | +/-0.008 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Includes Material Certificate | Yes |
Thickness Tolerance | +/-0.0045 in |
Material Grade | 360 |
Temper | H02 |
Rockwell Hardness | B78 |
Yield Strength | 44,000 psi |
Material | Brass |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Thickness | 0.25 in |
Heat Treatable | No |
Tensile Strength | 55,000 psi |
Shape | Rectangular Bar |
Fabrication | Extruded |
Brinell Hardness | 141 |
System of Measurement | Inch |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1 1/2 in, Yield Strength 44,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.0045 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.008 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D 0.02 in. X 12 in. W X 24 in. L Albras Aluminum Cloverleaf Sheet Metal (56016)
- ZORO SELECT Clear Polycarbonate Sheet Stock 16" L x 16" W x 1/2" Thick (BULK-PS-PC-325)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx2 In x 6 ft (4YUA3)
- ZORO SELECT Viton Rubber Sheet w Adhesive, 75A, 1/16"T x 12"W x 12"L (BULK-RS-V75-51)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.125" x 0.25" Brass Rectangle Bar 360-H02 Extruded (1356)
- ONLINEMETALS 1.25" Brass Square Bar 360-H02 Extruded (1348)
- Zoro Select Brass Bar Stock