Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1408_48_0
Zoro # G108386393
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Material Brass
- Material Grade 360
- System of Measurement Inch
- Tensile Strength 55,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1408_48_0
- Zoro # G108386393
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 4 ft |
Width Tolerance | +/-0.005 in |
Overall Width | 1 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Material | Brass |
Material Grade | 360 |
System of Measurement | Inch |
Tensile Strength | 55,000 psi |
Heat Treatable | No |
Mechanical Finish | Mill |
Thickness | 0.25 in |
Rockwell Hardness | B78 |
Temper | H02 |
Heat Treatment | No Heat Treatment |
Includes Material Certificate | Yes |
Brinell Hardness | 141 |
Shape | Rectangular Bar |
Fabrication | Extruded |
Thickness Tolerance | +/-0.004 in |
Yield Strength | 44,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 1 in, Yield Strength 44,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.004 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 25/64, 0.3906 In (O1D25646)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14825_48_0)
- ZORO SELECT Flat Stock, 0.188", 2" W, 6 ft. (CUREC00160)
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 12"x12", 40A (BULK-RS-NAT40-23)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1405)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- Zoro Select Brass Bar Stock