Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1408_24_0
Zoro # G108386454
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Temper H02
- Includes Material Certificate Yes
- Brinell Hardness 141
- Tensile Strength 55,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1408_24_0
- Zoro # G108386454
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 1 in |
Width Tolerance | +/-0.005 in |
Overall Length | 24 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Temper | H02 |
Includes Material Certificate | Yes |
Brinell Hardness | 141 |
Tensile Strength | 55,000 psi |
Thickness Tolerance | +/-0.004 in |
Mechanical Finish | Mill |
Fabrication | Extruded |
Heat Treatable | No |
Yield Strength | 44,000 psi |
Heat Treatment | No Heat Treatment |
Thickness | 0.25 in |
System of Measurement | Inch |
Material Grade | 360 |
Rockwell Hardness | B78 |
Shape | Rectangular Bar |
Material | Brass |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 in, Yield Strength 44,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.004 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.25X2-36)
- ONLINEMETALS 1" Brass Round Bar 360-H02 Extruded (1270)
- ZORO SELECT Rubber Strip, SBR, 3/8"Thick, 36"x6", 70A (BULK-RS-SBR75-153)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 385-M30 Extruded (23511)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1405)
- Zoro Select Brass Bar Stock