Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1406_24_0
Zoro # G508386344
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Rockwell Hardness B78
- Heat Treatable No
- Fabrication Extruded
- Tensile Strength 55,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1406_24_0
- Zoro # G508386344
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.005 in |
Overall Width | 3/4 in |
Overall Length | 24 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Rockwell Hardness | B78 |
Heat Treatable | No |
Fabrication | Extruded |
Tensile Strength | 55,000 psi |
Heat Treatment | No Heat Treatment |
Thickness Tolerance | +/-0.004 in |
Temper | H02 |
System of Measurement | Inch |
Material | Brass |
Shape | Rectangular Bar |
Brinell Hardness | 141 |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Yield Strength | 44,000 psi |
Thickness | 0.25 in |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 3/4 in, Yield Strength 44,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.004 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.375" Aluminum Round Bar 6061-T6511-Extruded (1082)
- K&S PRECISION METALS Copper Sheet Metal, .064"x4"x6" (6610)
- USA INDUSTRIALS HDPE Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-PE-341)
- USA INDUSTRIALS PTFE Plastic Sheet 2 ft L x 2 ft W x 3/8 in Thick (BULK-PS-PTFE-196)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.75" Brass Hex Bar 360-H02 Extruded (1315)
- ONLINEMETALS 0.1875" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1383)
- Zoro Select Brass Bar Stock