Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1404_36_0
Zoro # G608386282
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Includes Material Certificate Yes
- Thickness 0.25 in
- Heat Treatment No Heat Treatment
- Heat Treatable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1404_36_0
- Zoro # G608386282
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 1/2 in |
Width Tolerance | +/-0.0035 in |
Overall Length | 36 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Includes Material Certificate | Yes |
Thickness | 0.25 in |
Heat Treatment | No Heat Treatment |
Heat Treatable | No |
Shape | Rectangular Bar |
Rockwell Hardness | B78 |
Material Grade | 360 |
Brinell Hardness | 141 |
Fabrication | Extruded |
Yield Strength | 44,000 psi |
Thickness Tolerance | +/-0.0035 in |
Mechanical Finish | Mill |
Tensile Strength | 55,000 psi |
Material | Brass |
Temper | H02 |
System of Measurement | Inch |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1/2 in, Yield Strength 44,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0035 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, sq., 1/16 in. Outside sq., PK2 (8149)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/8 x3/4 In, 8 ft (6ALW3)
- ONLINEMETALS 0.3125" Copper Round Bar 101-H04 (15257)
- E. JAMES Sheet Rubber, 1/4, 10" X 3ft SBR Black (1500-1/4X10X3)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.75" Brass Square Bar 360-H02 Extruded (1344)
- ONLINEMETALS 0.1875" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1383)
- Zoro Select Brass Bar Stock