Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1404_24_0
Zoro # G908386319
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Thickness Tolerance +/-0.0035 in
- System of Measurement Inch
- Thickness 0.25 in
- Shape Rectangular Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1404_24_0
- Zoro # G908386319
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 1/2 in |
Width Tolerance | +/-0.0035 in |
Overall Length | 24 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Thickness Tolerance | +/-0.0035 in |
System of Measurement | Inch |
Thickness | 0.25 in |
Shape | Rectangular Bar |
Includes Material Certificate | Yes |
Yield Strength | 44,000 psi |
Fabrication | Extruded |
Rockwell Hardness | B78 |
Temper | H02 |
Tensile Strength | 55,000 psi |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Material Grade | 360 |
Heat Treatable | No |
Material | Brass |
Brinell Hardness | 141 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1/2 in, Yield Strength 44,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0035 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 2" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (13938)
- VIGIL ANTISLIP Saddle Assembly, Galvanized/Zinc Plated (12-205)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 3 Ft (2HJY8)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NHS60-23)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.25" Brass Square Bar 360-H02 Extruded (1338)
- ONLINEMETALS 0.125" x 0.25" Brass Rectangle Bar 360-H02 Extruded (1356)
- Zoro Select Brass Bar Stock