Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1402_72_0
Zoro # G108386362
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Overall Length 6 ft
- System of Measurement Inch
- Heat Treatment No Heat Treatment
- Fabrication Extruded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1402_72_0
- Zoro # G108386362
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 6 ft |
Overall Width | 3/8 in |
Width Tolerance | +/-0.0035 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Fabrication | Extruded |
Material Grade | 360 |
Brinell Hardness | 141 |
Thickness Tolerance | +/-0.0035 in |
Thickness | 0.25 in |
Yield Strength | 44,000 psi |
Material | Brass |
Rockwell Hardness | B78 |
Heat Treatable | No |
Includes Material Certificate | Yes |
Tensile Strength | 55,000 psi |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Temper | H02 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 3/8 in, Yield Strength 44,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0035 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114BT-100)
- ZORO SELECT Clear Polycarbonate Sheet Stock 32" L x 16" W x 1/8" Thick (BULK-PS-PC-333)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 5/8" Dia. (68980104)
- ZORO SELECT Air Hard Flat Stock, A2, 1-1/2In Wx36In L (A23321126)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.625" Brass Hex Bar 360-H02 Extruded (1313)
- ONLINEMETALS 1" Brass Hex Bar 360-H02 Extruded (1319)
- Zoro Select Brass Bar Stock