Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1402_48_0
Zoro # G308386292
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Fabrication Extruded
- Overall Length 4 ft
- Brinell Hardness 141
- Material Grade 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1402_48_0
- Zoro # G308386292
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 4 ft |
Width Tolerance | +/-0.0035 in |
Overall Width | 3/8 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Fabrication | Extruded |
Brinell Hardness | 141 |
Material Grade | 360 |
Thickness Tolerance | +/-0.0035 in |
Thickness | 0.25 in |
Temper | H02 |
System of Measurement | Inch |
Rockwell Hardness | B78 |
Material | Brass |
Mechanical Finish | Mill |
Yield Strength | 44,000 psi |
Heat Treatable | No |
Tensile Strength | 55,000 psi |
Shape | Rectangular Bar |
Heat Treatment | No Heat Treatment |
Includes Material Certificate | Yes |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 3/8 in, Yield Strength 44,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0035 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Neoprene Rubber Roll - 60A - 1/8" Thick x 36" Wide x 30 ft. Long (BULK-RS-N60-3)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 24 L. (7587)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.75X5-36)
- ONLINEMETALS 0.5" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (7502)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.375" Brass Hex Bar 360-H02 Extruded (1310)
- ONLINEMETALS 1" x 4" Brass Rectangle Bar 360-H02 Extruded (1520)
- Zoro Select Brass Bar Stock