Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1402_36_0
Zoro # G008386332
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Tensile Strength 55,000 psi
- Shape Rectangular Bar
- Rockwell Hardness B78
- Material Grade 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1402_36_0
- Zoro # G008386332
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 36 in |
Width Tolerance | +/-0.0035 in |
Overall Width | 3/8 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Tensile Strength | 55,000 psi |
Shape | Rectangular Bar |
Rockwell Hardness | B78 |
Material Grade | 360 |
Brinell Hardness | 141 |
Mechanical Finish | Mill |
Thickness Tolerance | +/-0.0035 in |
System of Measurement | Inch |
Thickness | 0.25 in |
Fabrication | Extruded |
Heat Treatable | No |
Heat Treatment | No Heat Treatment |
Material | Brass |
Yield Strength | 44,000 psi |
Temper | H02 |
Includes Material Certificate | Yes |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 3/8 in, Yield Strength 44,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0035 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.125" Thick (1YYL9)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 2" W x 1/2" Thick (BULK-PS-PTFE-90)
- ZORO SELECT Rod, Aluminum, 6061, 3/4 In Dia x 3 Ft L (61R.75-36)
- ZORO SELECT Green HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM89)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.125" x 0.25" Brass Rectangle Bar 360-H02 Extruded (1356)
- ONLINEMETALS 0.125" x 0.75" Brass Rectangle Bar 385-M30 Extruded (18209)
- Zoro Select Brass Bar Stock