Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1402_24_0
Zoro # G308386360
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Material Grade 360
- Brinell Hardness 141
- Material Brass
- Shape Rectangular Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1402_24_0
- Zoro # G308386360
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 24 in |
Overall Width | 3/8 in |
Width Tolerance | +/-0.0035 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Material Grade | 360 |
Brinell Hardness | 141 |
Material | Brass |
Shape | Rectangular Bar |
Thickness Tolerance | +/-0.0035 in |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Fabrication | Extruded |
Temper | H02 |
Mechanical Finish | Mill |
Tensile Strength | 55,000 psi |
Yield Strength | 44,000 psi |
Heat Treatment | No Heat Treatment |
Heat Treatable | No |
Thickness | 0.25 in |
Rockwell Hardness | B78 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 3/8 in, Yield Strength 44,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0035 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 70A (BULK-RS-H70-205)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.482 in Overall Width (1375B3X5/16-25)
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 3/8" Thick x 48" Width x 24" Length - Black (21-100)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.375" Thick (BULK-PS-PP-580)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 385-M30 Extruded (18208)
- Zoro Select Brass Bar Stock