Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1402_12_0
Zoro # G608386312
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Yield Strength 44,000 psi
- Overall Width 3/8 in
- Heat Treatment No Heat Treatment
- Rockwell Hardness B78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1402_12_0
- Zoro # G608386312
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 3/8 in |
Width Tolerance | +/-0.0035 in |
Overall Length | 12 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Yield Strength | 44,000 psi |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B78 |
Material Grade | 360 |
Temper | H02 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Material | Brass |
Thickness | 0.25 in |
Heat Treatable | No |
Brinell Hardness | 141 |
Fabrication | Extruded |
Shape | Rectangular Bar |
Includes Material Certificate | Yes |
Tensile Strength | 55,000 psi |
Thickness Tolerance | +/-0.0035 in |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3/8 in, Yield Strength 44,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0035 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL01.50XOH)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.125" Thick (BULK-PS-UHMW-62)
- E. JAMES & CO Rubber, FDA Viton, 1/32in Thick, 4in wide, 36in long, 65A, adhesive backing (351FDA-1/32YTAPE)
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 6 Ft L, BHN 241 (2HKU5)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.25" Brass Square Bar 385-M30 Extruded (23679)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- Zoro Select Brass Bar Stock