Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1394_36_0
Zoro # G008386240
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Material Grade 360
- Includes Material Certificate Yes
- Fabrication Extruded
- Tensile Strength 55,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1394_36_0
- Zoro # G008386240
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 36 in |
Overall Width | 2 1/2 in |
Width Tolerance | +/-0.0098 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Material Grade | 360 |
Includes Material Certificate | Yes |
Fabrication | Extruded |
Tensile Strength | 55,000 psi |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Brinell Hardness | 141 |
Heat Treatment | No Heat Treatment |
Temper | H02 |
Heat Treatable | No |
Thickness Tolerance | +/-0.0043 in |
Thickness | 0.1875 in |
System of Measurement | Inch |
Material | Brass |
Yield Strength | 44,000 psi |
Rockwell Hardness | B78 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 2 1/2 in, Yield Strength 44,000 psi, Thickness 0.1875 in, Thickness Tolerance +/-0.0043 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0098 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f.75x12-12)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 6 Ft L (CURD00256)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Galvanized, 100 PK (i-60-1 1/2)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1239_12_36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.125" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1366)
- ONLINEMETALS 0.75" Brass Square Bar 360-H02 Extruded (1344)
- Zoro Select Brass Bar Stock