Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1391_24_0
Zoro # G008386257
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Brinell Hardness 141
- Yield Strength 44,000 psi
- Fabrication Extruded
- Width Tolerance +/-0.0098 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1391_24_0
- Zoro # G008386257
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.0098 in |
Overall Length | 24 in |
Overall Width | 2 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Brinell Hardness | 141 |
Yield Strength | 44,000 psi |
Fabrication | Extruded |
Rockwell Hardness | B78 |
Thickness Tolerance | +/-0.0043 in |
Thickness | 0.1875 in |
System of Measurement | Inch |
Shape | Rectangular Bar |
Material | Brass |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Tensile Strength | 55,000 psi |
Material Grade | 360 |
Heat Treatable | No |
Includes Material Certificate | Yes |
Temper | H02 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 2 in, Yield Strength 44,000 psi, Thickness 0.1875 in, Thickness Tolerance +/-0.0043 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0098 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Moltruded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874080)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-7)
- WARP BROTHERS Poly-Cover Sheeting, 100 ft L, 20 ft W, 4 mil Thick, Plastic, Clear (4X20-C)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 2" x 0.5" Brass Half Oval 360-H02 Extruded (23732)
- ONLINEMETALS 0.1875" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1383)
- Zoro Select Brass Bar Stock