Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1384_36_0
Zoro # G508386092
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Heat Treatable No
- Temper H02
- Includes Material Certificate Yes
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1384_36_0
- Zoro # G508386092
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 3/4 in |
Width Tolerance | +/-0.0059 in |
Overall Length | 36 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Heat Treatable | No |
Temper | H02 |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Brinell Hardness | 141 |
Yield Strength | 44,000 psi |
Tensile Strength | 55,000 psi |
Fabrication | Extruded |
Thickness Tolerance | +/-0.0035 in |
Mechanical Finish | Mill |
Rockwell Hardness | B78 |
Material Grade | 360 |
Thickness | 0.1875 in |
Heat Treatment | No Heat Treatment |
Shape | Rectangular Bar |
Material | Brass |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 3/4 in, Yield Strength 44,000 psi, Thickness 0.1875 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0059 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Aluminum Sheet, Union Jack, 56000, 36"L x 24"W x 1/5" Thick, Black (56000)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X3X50T)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f1x12-6)
- ZORO SELECT Yellow Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick (PS-CACT-81)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.25" Brass Square Bar 360-H02 Extruded (1338)
- ONLINEMETALS 0.75" x 1.5" Brass Rectangle Bar 385-M30 Extruded (18242)
- Zoro Select Brass Bar Stock