Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1383_48_0
Zoro # G108386065
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Shape Rectangular Bar
- System of Measurement Inch
- Heat Treatable No
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1383_48_0
- Zoro # G108386065
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 4 ft |
Overall Width | 5/8 in |
Width Tolerance | +/-0.0039 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Shape | Rectangular Bar |
System of Measurement | Inch |
Heat Treatable | No |
Yield Strength | 44,000 psi |
Temper | H02 |
Brinell Hardness | 141 |
Includes Material Certificate | Yes |
Fabrication | Extruded |
Heat Treatment | No Heat Treatment |
Thickness | 0.1875 in |
Material Grade | 360 |
Tensile Strength | 55,000 psi |
Material | Brass |
Thickness Tolerance | +/-0.0035 in |
Rockwell Hardness | B78 |
Mechanical Finish | Mill |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 5/8 in, Yield Strength 44,000 psi, Thickness 0.1875 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0039 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (4796_36_0)
- ONLINEMETALS 0.75" Brass Round Bar 360-H02 Extruded (1266)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/21/250T)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/4 In, 3 Ft (61F.75X1.25-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.75" x 2.5" Brass Rectangle Bar 360-H02 Extruded (18535)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 360-H02 Extruded (1360)
- Zoro Select Brass Bar Stock