Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1382_72_0
Zoro # G508386016
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Tensile Strength 55,000 psi
- Fabrication Extruded
- Yield Strength 44,000 psi
- Heat Treatable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1382_72_0
- Zoro # G508386016
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 6 ft |
Overall Width | 1/2 in |
Width Tolerance | +/-0.0039 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Tensile Strength | 55,000 psi |
Fabrication | Extruded |
Yield Strength | 44,000 psi |
Heat Treatable | No |
Shape | Rectangular Bar |
Thickness | 0.1875 in |
Rockwell Hardness | B78 |
Heat Treatment | No Heat Treatment |
Brinell Hardness | 141 |
Material | Brass |
System of Measurement | Inch |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Thickness Tolerance | +/-0.0035 in |
Temper | H02 |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 1/2 in, Yield Strength 44,000 psi, Thickness 0.1875 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0039 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 4 x 5 In, 1 Ft (1ZDE4)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A (BULK-RS-E60-54)
- USA INDUSTRIALS Cork Buna-N Rubber Blend Sheet - Medium - 3/8" T x 12" W x 12" L (BULK-CRK-63)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/2 in Thick, Red (ZUSASSR-F-15)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.5" Brass Square Bar 360-H02 Extruded (1342)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 385-M30 Extruded (23511)
- Zoro Select Brass Bar Stock