Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1380_36_0
Zoro # G608385964
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Fabrication Extruded
- Brinell Hardness 141
- Heat Treatment No Heat Treatment
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1380_36_0
- Zoro # G608385964
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.0039 in |
Overall Width | 3/8 in |
Overall Length | 36 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Fabrication | Extruded |
Brinell Hardness | 141 |
Heat Treatment | No Heat Treatment |
Material | Brass |
Shape | Rectangular Bar |
Rockwell Hardness | B78 |
Mechanical Finish | Mill |
Yield Strength | 44,000 psi |
Material Grade | 360 |
Tensile Strength | 55,000 psi |
Thickness Tolerance | +/-0.0035 in |
Thickness | 0.1875 in |
System of Measurement | Inch |
Temper | H02 |
Heat Treatable | No |
Includes Material Certificate | Yes |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 3/8 in, Yield Strength 44,000 psi, Thickness 0.1875 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0039 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (3HML6)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 5 ft., 40A (BULK-RS-S40-262)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PVC-393)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.125" Thick (1YYH3)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.375" Brass Hex Bar 360-H02 Extruded (1310)
- ONLINEMETALS 0.375" Brass Hex Bar 360-H02 Extruded (1310)
- Zoro Select Brass Bar Stock