Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1378_36_0
Zoro # G008385922
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Yield Strength 44,000 psi
- Brinell Hardness 141
- Overall Length 36 in
- Tensile Strength 55,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1378_36_0
- Zoro # G008385922
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 36 in |
Width Tolerance | +/-0.0039 in |
Overall Width | 1/4 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Yield Strength | 44,000 psi |
Brinell Hardness | 141 |
Tensile Strength | 55,000 psi |
Heat Treatment | No Heat Treatment |
Fabrication | Extruded |
Mechanical Finish | Mill |
Thickness | 0.1875 in |
Shape | Rectangular Bar |
Thickness Tolerance | +/-0.0035 in |
Material Grade | 360 |
System of Measurement | Inch |
Material | Brass |
Heat Treatable | No |
Includes Material Certificate | Yes |
Rockwell Hardness | B78 |
Temper | H02 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1/4 in, Yield Strength 44,000 psi, Thickness 0.1875 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0039 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A (ZTRIM-15)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (480_48_0)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.02 in Wire Dia (3GNU4)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (6R3-12)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.5" Brass Square Bar 360-H02 Extruded (1342)
- ONLINEMETALS 0.1875" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1383)
- Zoro Select Brass Bar Stock