Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1378_12_0
Zoro # G308385974
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Material Grade 360
- Yield Strength 44,000 psi
- Shape Rectangular Bar
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1378_12_0
- Zoro # G308385974
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 12 in |
Overall Width | 1/4 in |
Width Tolerance | +/-0.0039 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Material Grade | 360 |
Yield Strength | 44,000 psi |
Shape | Rectangular Bar |
System of Measurement | Inch |
Fabrication | Extruded |
Brinell Hardness | 141 |
Material | Brass |
Heat Treatment | No Heat Treatment |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Thickness | 0.1875 in |
Temper | H02 |
Heat Treatable | No |
Tensile Strength | 55,000 psi |
Thickness Tolerance | +/-0.0035 in |
Rockwell Hardness | B78 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1/4 in, Yield Strength 44,000 psi, Thickness 0.1875 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0039 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/2 In Leg, 7ft (4YTN5)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMW-114)
- ZORO SELECT HS Neoprene Rubber Strip w Adhesive, 40A, 1/8"T x 1"W x 10 Ft L (BULK-RS-NHS40-170)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 36" W (BULK-RS-E60-212)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.375" Brass Hex Bar 360-H02 Extruded (1310)
- ONLINEMETALS 0.625" x 0.3125" Brass Half Round 360-H02 Extruded (21861)
- Zoro Select Brass Bar Stock