Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1376_72_0
Zoro # G108385914
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Thickness Tolerance Not Rated
- Overall Length 6 ft
- Yield Strength 44,000 psi
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1376_72_0
- Zoro # G108385914
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 6 ft |
Overall Width | 4 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Thickness Tolerance | Not Rated |
Yield Strength | 44,000 psi |
Material | Brass |
Thickness | 0.125 in |
Tensile Strength | 55,000 psi |
System of Measurement | Inch |
Brinell Hardness | 141 |
Material Grade | 360 |
Shape | Rectangular Bar |
Heat Treatable | No |
Includes Material Certificate | Yes |
Temper | H02 |
Rockwell Hardness | B78 |
Mechanical Finish | Mill |
Fabrication | Extruded |
Heat Treatment | No Heat Treatment |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 4 in, Yield Strength 44,000 psi, Thickness 0.125 in, Thickness Tolerance Not Rated, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Includes Material Certificate Yes, Tensile Strength 55,000 psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Brass Round Bar 464-H02 Extruded (13443)
- E. JAMES Sheet Rubber, 3/32, 6" x 6" Viton, 350-3/32P (350-3/32P)
- ZORO SELECT HDPE Plastic Sheet 16" L x 16" W x 1/2" Thick (BULK-PS-PE-407)
- TRIM-LOK Crown Rectangle Rubber Seal, 25 ft. x 0.125"H x 0.50"W (X112HT-25)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 2" x 0.5" Brass Half Oval 360-H02 Extruded (23732)
- ONLINEMETALS 0.1875" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1383)
- Zoro Select Brass Bar Stock