Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1374_72_0
Zoro # G308385738
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Includes Material Certificate Yes
- Material Grade 360
- System of Measurement Inch
- Thickness Tolerance +/-0.0043 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1374_72_0
- Zoro # G308385738
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 3 in |
Overall Length | 6 ft |
Width Tolerance | +/-0.0098 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Includes Material Certificate | Yes |
Material Grade | 360 |
System of Measurement | Inch |
Thickness Tolerance | +/-0.0043 in |
Shape | Rectangular Bar |
Yield Strength | 44,000 psi |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Heat Treatable | No |
Temper | H02 |
Tensile Strength | 55,000 psi |
Material | Brass |
Thickness | 0.125 in |
Brinell Hardness | 141 |
Rockwell Hardness | B78 |
Fabrication | Extruded |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 3 in, Yield Strength 44,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.0043 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0098 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 48" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-48)
- ZORO SELECT Flat Stock, 0.250", 5/16" W, 1 ft. (CUREC00028)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 3/16 InT, 1Wx1Ft L (HP.188X12-12)
- ZORO SELECT Gray PVC Rod Stock 10 ft. L, 1/2" Dia. (68985127)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 1.5" x 2.5" Brass Rectangle Bar 360-H02 Extruded (1527)
- ONLINEMETALS 1" x 4" Brass Rectangle Bar 360-H02 Extruded (1520)
- Zoro Select Brass Bar Stock