Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1374_48_0
Zoro # G008385755
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Material Brass
- Thickness 0.125 in
- Width Tolerance +/-0.0098 in
- Brinell Hardness 141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1374_48_0
- Zoro # G008385755
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.0098 in |
Overall Length | 4 ft |
Overall Width | 3 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Material | Brass |
Thickness | 0.125 in |
Brinell Hardness | 141 |
Thickness Tolerance | +/-0.0043 in |
Heat Treatment | No Heat Treatment |
Heat Treatable | No |
Fabrication | Extruded |
Shape | Rectangular Bar |
Temper | H02 |
Tensile Strength | 55,000 psi |
Includes Material Certificate | Yes |
Material Grade | 360 |
Rockwell Hardness | B78 |
Mechanical Finish | Mill |
Yield Strength | 44,000 psi |
System of Measurement | Inch |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 3 in, Yield Strength 44,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.0043 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0098 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 36"x12", 30A (BULK-RS-S30-30)
- ZORO SELECT Carbon Steel Bar, 24" L, 3 1/2" W (18F.25X3.5-24)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 3/4", 3 ft. L. (T63S2X.125-36)
- ZORO SELECT Angle, Steel, 3/16 In T, 1 1/2 In Leg, 6 Ft (HA.188X1.5-72)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.375" Brass Hex Bar 360-H02 Extruded (1310)
- ONLINEMETALS 0.625" x 0.3125" Brass Half Round 360-H02 Extruded (21861)
- Zoro Select Brass Bar Stock