Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1372_72_0
Zoro # G108385792
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Fabrication Extruded
- Includes Material Certificate Yes
- Material Brass
- Shape Rectangular Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1372_72_0
- Zoro # G108385792
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 6 ft |
Overall Width | 2 1/2 in |
Width Tolerance | +/-0.0098 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Fabrication | Extruded |
Includes Material Certificate | Yes |
Material | Brass |
Shape | Rectangular Bar |
Yield Strength | 44,000 psi |
Rockwell Hardness | B78 |
System of Measurement | Inch |
Thickness | 0.125 in |
Brinell Hardness | 141 |
Heat Treatable | No |
Material Grade | 360 |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Temper | H02 |
Thickness Tolerance | +/-0.0043 in |
Tensile Strength | 55,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 2 1/2 in, Yield Strength 44,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.0043 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0098 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx24 Wx48 In L (61P.125X24-48)
- FILM-GARD Film Poly Clr6Mil 6X100' (626015)
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.063" Thick (BULK-CS-GCE-28)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.025 in Wire Dia, Black (3004130)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.25" Brass Square Bar 385-M30 Extruded (23679)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 360-H02 Extruded (1360)
- Zoro Select Brass Bar Stock