Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1367_72_0
Zoro # G008385663
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Overall Width 1 1/2 in
- Brinell Hardness 141
- Temper H02
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1367_72_0
- Zoro # G008385663
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 1 1/2 in |
Width Tolerance | +/-0.0068 in |
Overall Length | 6 ft |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Brinell Hardness | 141 |
Temper | H02 |
System of Measurement | Inch |
Heat Treatable | No |
Shape | Rectangular Bar |
Thickness Tolerance | +/-0.0035 in |
Fabrication | Extruded |
Thickness | 0.125 in |
Material | Brass |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Material Grade | 360 |
Rockwell Hardness | B78 |
Yield Strength | 44,000 psi |
Heat Treatment | No Heat Treatment |
Tensile Strength | 55,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 1 1/2 in, Yield Strength 44,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0068 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 96 in W, 50 ft L, 0.025 in Wire Dia, Black (3027779)
- ADFORS Door and Window Screen, Bronze, 30 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9457-M)
- ZORO SELECT Rod Stock, Brass, 5/16 in. x 3 ft., PK3 (1166)
- ZORO SELECT Rod, Steel, 1018, 7/8 In Dia x 6 Ft L (2HJL1)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 385-M30 Extruded (18208)
- ONLINEMETALS 1" Brass Hex Bar 360-H02 Extruded (1319)
- Zoro Select Brass Bar Stock