Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1364_48_0
Zoro # G108385648
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Overall Width 1 in
- Fabrication Extruded
- Shape Rectangular Bar
- Temper H02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1364_48_0
- Zoro # G108385648
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 1 in |
Width Tolerance | +/-0.0068 in |
Overall Length | 4 ft |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Fabrication | Extruded |
Shape | Rectangular Bar |
Temper | H02 |
Mechanical Finish | Mill |
Brinell Hardness | 141 |
Heat Treatable | No |
System of Measurement | Inch |
Material | Brass |
Thickness | 0.125 in |
Rockwell Hardness | B78 |
Includes Material Certificate | Yes |
Material Grade | 360 |
Thickness Tolerance | +/-0.0035 in |
Yield Strength | 44,000 psi |
Tensile Strength | 55,000 psi |
Heat Treatment | No Heat Treatment |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 1 in, Yield Strength 44,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0068 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Natural Gum, 387-1/4M (387-1/4M)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 4 In, 6 Ft (61F.125X4-72)
- ZORO SELECT Carbon Steel Bar, 12" L, 5/8" W (18f.312x.625-12)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/4"Thick, 72"x42" (CCNES1/4F913-P)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.75" Brass Hex Bar 360-H02 Extruded (1315)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- Zoro Select Brass Bar Stock