Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1364_24_0
Zoro # G108385716
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Material Brass
- Brinell Hardness 141
- Mechanical Finish Mill
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1364_24_0
- Zoro # G108385716
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 1 in |
Width Tolerance | +/-0.0068 in |
Overall Length | 24 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Material | Brass |
Brinell Hardness | 141 |
Mechanical Finish | Mill |
Thickness | 0.125 in |
Tensile Strength | 55,000 psi |
Rockwell Hardness | B78 |
Yield Strength | 44,000 psi |
Heat Treatment | No Heat Treatment |
Material Grade | 360 |
Includes Material Certificate | Yes |
Heat Treatable | No |
System of Measurement | Inch |
Temper | H02 |
Thickness Tolerance | +/-0.0035 in |
Shape | Rectangular Bar |
Fabrication | Extruded |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 in, Yield Strength 44,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0068 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003518)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.188" Thick (BULK-PS-UHMW-904)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1" Dia. (BULK-PR-UHMW-97)
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- ONLINEMETALS 0.75" x 2" Brass Rectangle Bar 360-H02 Extruded (1503)
- Zoro Select Brass Bar Stock