Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1364_12_0
Zoro # G508385644
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Includes Material Certificate Yes
- Width Tolerance +/-0.0068 in
- Brinell Hardness 141
- Temper H02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1364_12_0
- Zoro # G508385644
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.0068 in |
Overall Length | 12 in |
Overall Width | 1 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Includes Material Certificate | Yes |
Brinell Hardness | 141 |
Temper | H02 |
Material | Brass |
Thickness | 0.125 in |
System of Measurement | Inch |
Shape | Rectangular Bar |
Rockwell Hardness | B78 |
Fabrication | Extruded |
Yield Strength | 44,000 psi |
Tensile Strength | 55,000 psi |
Heat Treatable | No |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Material Grade | 360 |
Thickness Tolerance | +/-0.0035 in |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 in, Yield Strength 44,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0068 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Cast Acrylic Plastic Sheet 24" L x 12" W x 1/4" Thick (PS-CACC-90)
- ZORO SELECT Music Wire, Type 302 SS, 0.050 In (29050)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/32, 0.4062 In (O1D13326)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 70A (BULK-RS-N70-862)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.75" x 1.5" Brass Rectangle Bar 385-M30 Extruded (18242)
- ONLINEMETALS 0.25" Brass Square Bar 360-H02 Extruded (1338)
- Zoro Select Brass Bar Stock