Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1363_48_0
Zoro # G008385618
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Shape Rectangular Bar
- Heat Treatment No Heat Treatment
- Overall Width 7/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1363_48_0
- Zoro # G008385618
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 7/8 in |
Overall Length | 4 ft |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Shape | Rectangular Bar |
Heat Treatment | No Heat Treatment |
System of Measurement | Inch |
Yield Strength | 44,000 psi |
Mechanical Finish | Mill |
Tensile Strength | 55,000 psi |
Material | Brass |
Heat Treatable | No |
Thickness Tolerance | Not Rated |
Fabrication | Extruded |
Includes Material Certificate | Yes |
Thickness | 0.125 in |
Temper | H02 |
Material Grade | 360 |
Rockwell Hardness | B78 |
Brinell Hardness | 141 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 7/8 in, Yield Strength 44,000 psi, Thickness 0.125 in, Thickness Tolerance Not Rated, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Includes Material Certificate Yes, Tensile Strength 55,000 psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/16, 36" x 40ft Neo Economy 50 (50050-1/16-40)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 15/16 in W (14H.937-72)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 5" W (HF/3755-12)
- ZORO SELECT Water Hard Drill Rod, W1, 5/32, 0.1562 In (W1D5326)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 1" Brass Hex Bar 360-H02 Extruded (1319)
- ONLINEMETALS 0.5" Brass Hex Bar 360-H02 Extruded (1312)
- Zoro Select Brass Bar Stock