Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1362_72_0
Zoro # G508385866
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Overall Length 6 ft
- Material Grade 360
- Shape Rectangular Bar
- Width Tolerance +/-0.0059 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1362_72_0
- Zoro # G508385866
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 6 ft |
Width Tolerance | +/-0.0059 in |
Overall Width | 3/4 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Material Grade | 360 |
Shape | Rectangular Bar |
Yield Strength | 44,000 psi |
Heat Treatment | No Heat Treatment |
Thickness | 0.125 in |
System of Measurement | Inch |
Temper | H02 |
Includes Material Certificate | Yes |
Heat Treatable | No |
Tensile Strength | 55,000 psi |
Brinell Hardness | 141 |
Rockwell Hardness | B78 |
Material | Brass |
Fabrication | Extruded |
Mechanical Finish | Mill |
Thickness Tolerance | +/-0.0035 in |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 3/4 in, Yield Strength 44,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0059 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 1 3/8 In Dia x 6 Ft (2HJL5)
- ZORO SELECT Tapered Cork, Trade Size 28, PK10 (4NMD9)
- ZORO SELECT Plastic Ball Stock, 1-1/2" dia. (BULK-PB-AC-17)
- ZORO SELECT Felt, F5, 3/8 In Thick, 1/2 x 120 In (2FKA6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.125" x 0.75" Brass Rectangle Bar 385-M30 Extruded (18209)
- ONLINEMETALS 0.75" Brass Square Bar 360-H02 Extruded (1344)
- Zoro Select Brass Bar Stock