Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1362_36_0
Zoro # G108385891
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Shape Rectangular Bar
- Fabrication Extruded
- Includes Material Certificate Yes
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1362_36_0
- Zoro # G108385891
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Width Tolerance | +/-0.0059 in |
Overall Length | 36 in |
Overall Width | 3/4 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Shape | Rectangular Bar |
Fabrication | Extruded |
Includes Material Certificate | Yes |
Material | Brass |
Rockwell Hardness | B78 |
Mechanical Finish | Mill |
Heat Treatable | No |
Tensile Strength | 55,000 psi |
System of Measurement | Inch |
Temper | H02 |
Material Grade | 360 |
Yield Strength | 44,000 psi |
Heat Treatment | No Heat Treatment |
Brinell Hardness | 141 |
Thickness Tolerance | +/-0.0035 in |
Thickness | 0.125 in |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 3/4 in, Yield Strength 44,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0059 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Cast Acrylic Plastic Sheet 12" L x 12" W x 1/4" Thick (PS-CACC-59)
- ZORO SELECT Alloy Steel Square Bar, 24" L, 2 1/2" W (40S2.5-24)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 15/32 in Overall Width, Style: F (ZTRIM-361)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 1 1/2 In, 3 Ft (2EZK2)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.75" x 2.5" Brass Rectangle Bar 360-H02 Extruded (18535)
- ONLINEMETALS 0.75" x 1.5" Brass Rectangle Bar 385-M30 Extruded (18242)
- Zoro Select Brass Bar Stock