Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1360_36_0
Zoro # G508386245
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Fabrication Extruded
- Overall Width 1/2 in
- Temper H02
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1360_36_0
- Zoro # G508386245
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Width | 1/2 in |
Overall Length | 36 in |
Width Tolerance | +/-0.0039 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Fabrication | Extruded |
Temper | H02 |
Thickness Tolerance | +/-0.0035 in |
System of Measurement | Inch |
Mechanical Finish | Mill |
Heat Treatable | No |
Includes Material Certificate | Yes |
Brinell Hardness | 141 |
Tensile Strength | 55,000 psi |
Rockwell Hardness | B78 |
Thickness | 0.125 in |
Material | Brass |
Yield Strength | 44,000 psi |
Heat Treatment | No Heat Treatment |
Material Grade | 360 |
Shape | Rectangular Bar |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1/2 in, Yield Strength 44,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0039 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (387-1/2C)
- ZORO SELECT 4142 Flat Stock, 1In Wx36In L (NT1416)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.25x1.5-72)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-950)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.75" x 2" Brass Rectangle Bar 360-H02 Extruded (1503)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 360-H02 Extruded (1360)
- Zoro Select Brass Bar Stock