Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1358_24_0
Zoro # G308386261
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Overall Length 24 in
- Includes Material Certificate Yes
- Material Brass
- Shape Rectangular Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1358_24_0
- Zoro # G308386261
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 24 in |
Width Tolerance | +/-0.0039 in |
Overall Width | 3/8 in |
Details
Standards | ASTM B16 |
Item | 360 Brass Rectangular Bar |
Includes Material Certificate | Yes |
Material | Brass |
Shape | Rectangular Bar |
System of Measurement | Inch |
Mechanical Finish | Mill |
Thickness Tolerance | +/-0.0035 in |
Brinell Hardness | 141 |
Temper | H02 |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B78 |
Yield Strength | 44,000 psi |
Material Grade | 360 |
Tensile Strength | 55,000 psi |
Fabrication | Extruded |
Thickness | 0.125 in |
Heat Treatable | No |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 3/8 in, Yield Strength 44,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0039 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (3004174)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1" Dia. (BULK-PR-UHMW-97)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (26967_12_48)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1-1/2" Wide x 10 Ft. L (BULK-FS-F1-44)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 1.5" x 2.5" Brass Rectangle Bar 360-H02 Extruded (1527)
- ONLINEMETALS 0.25" Brass Square Bar 385-M30 Extruded (23679)
- Zoro Select Brass Bar Stock