Shop All Brass Bar Stock
Zoro Select
Brass Rectangle Bar 360-H02
Mfr # 1358_12_0
Zoro # G508386177
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B16
- Material Brass
- Fabrication Extruded
- Overall Length 12 in
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1358_12_0
- Zoro # G508386177
- Country of Origin Multiple
- Category Brass Bar Stock
Dimensions
Overall Length | 12 in |
Width Tolerance | +/-0.0039 in |
Overall Width | 3/8 in |
Details
Item | 360 Brass Rectangular Bar |
Standards | ASTM B16 |
Material | Brass |
Fabrication | Extruded |
Thickness | 0.125 in |
Temper | H02 |
Brinell Hardness | 141 |
Material Grade | 360 |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Includes Material Certificate | Yes |
Thickness Tolerance | +/-0.0035 in |
Yield Strength | 44,000 psi |
Heat Treatable | No |
Tensile Strength | 55,000 psi |
Shape | Rectangular Bar |
System of Measurement | Inch |
Rockwell Hardness | B78 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3/8 in, Yield Strength 44,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.0035 in, Standards ASTM B16, Temper H02, Heat Treatable No, Heat Treatment No Heat Treatment, Fabrication Extruded, Rockwell Hardness B78, Brinell Hardness 141, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.0039 in, Includes Material Certificate Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14825_48_0)
- E. JAMES Rubber, Buna-N, 1/32"Thick, 24"x12", 40A (5340-1/32HGB)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.125" Thick (1ZBR9)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (979)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.25" Brass Square Bar 385-M30 Extruded (23679)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- Zoro Select Brass Bar Stock