Shop All Brass Pipe Fittings
Zoro Select
Brass Raised Square Head Plug, MNPT, 4" Pipe Size
Mfr # 156-026
Zoro # G2767475
original price:
$21.10
24% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 156-026
- Zoro # G2767475
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 13/16 in |
Thread Size | 4" |
Hex Size | 1 3/8 in |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in |
Nominal Pipe Size | 4 in |
Outside Diameter | 4 in |
Description
Raised Square Head Plug, 4 in Nominal Pipe Size, Brass, C85710, Class Class 125, Male NPT, 4 in Outside Diameter, 13/16 in Overall Length, 125 psi Maximum Operating Pressure, -20 Degrees to 210 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 4 In., Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/16" A-LOK Brass Nut (1NU1-B)
- APOLLO BY TMG 1 in. Barb x 1 in. Male Pipe Thread Brass Rope Adapter (POLYRPM1)
- ZORO SELECT PVC Cap, FNPT, 4 in Pipe Size (848-040)
- ZORO SELECT Hex Hanger with Grommets, 2 In. (E242.0)
- ZORO SELECT Red Brass Cap, FNPT, 3/4" Pipe Size (6RCY2)
- ZORO SELECT Coupling, Brass, 3/8 in, F BSPT, Class 125 (ZUSA-PF-10190)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10580)
- ZORO SELECT Low Lead Brass Male Elbow, 3/8" x 1/4" Pipe Size (706235-0604)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 3/4" Pipe Size (6RCW7)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/8" Pipe Size 10 PK (6AZA5)
- AIGNEP USA Nickel Plated Brass Cross, FNPT, 1/4" Pipe Size (82620N-04)
- Zoro Select Fittings