Shop All Brass Pipe Fittings
Zoro Select
Brass Plug, MNPT, 1/8" Pipe Size
Mfr # 22UL32
Zoro # G0103498
original price:
$1.65
12% off
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22UL32
- Zoro # G0103498
- UPC # 190735936900
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 1/8" |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Outside Diameter | 1/8 in |
Nominal Pipe Size | 1/8 in |
Description
Square Head Plug, 1/8 in Nominal Pipe Size, Brass, Class Class 125, Male NPT, 1/8 in Outside Diameter, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (22165-BN)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15163)
- ZORO SELECT Cap, 8", Iron, 800 psi (0390030385)
- STEEL & OBRIEN Sch 5 Tri-Clamp (For Pipe Size Ferrules) - 304SS (13MHHV-2.5-304)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1-1/2" Pipe Size (1VFT2)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1" x 3/8" Pipe Size (22UL42)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (6RCW3)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/4" Pipe Size (6AYZ8)
- ZORO SELECT Brass Coupling, FNPT, 1-1/4" x 1" Pipe Size (22UL52)
- ZORO SELECT Red Brass Union, FNPT, 3/8" Pipe Size (1VFK1)
- PARKER Hex Nipple, Brass, 1/2 x 3/8 in, MNPT (216P-8-6)
- Zoro Select Brass Pipe Fittings