Shop All Brass Sheets
Zoro Select
Brass Plate 260
Mfr # 1601_12_12
Zoro # G308385745
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thickness 0.375 in
- Temper H02
- Standards ASTM B36
- Thickness Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1601_12_12
- Zoro # G308385745
- Country of Origin Multiple
- Category Brass Sheets
Dimensions
Overall Length | 12 in |
Overall Width | 12 in |
Details
Item | 260 Brass Plate |
Material | Brass |
Thickness | 0.375 in |
Temper | H02 |
Standards | ASTM B36 |
Thickness Tolerance | Not Rated |
Heat Treatment | No Heat Treatment |
Heat Treatable | No |
Yield Strength | Not Rated |
System of Measurement | Inch |
Mechanical Finish | Mill |
Includes Material Certificate | No |
Material Grade | 260 |
Rockwell Hardness | Not Rated |
Shape | Plate |
Description
260 Brass Plate, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Shape Plate, Thickness 0.375 in, Yield Strength Not Rated, Rockwell Hardness Not Rated, Thickness Tolerance Not Rated, Temper H02, Standards ASTM B36, Heat Treatable No, Heat Treatment No Heat Treatment, System of Measurement Inch, Includes Material Certificate No
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 10Ft (870950)
- ZORO SELECT Sheet, Aluminum, 9/100 x 6 x 12 In (83071)
- ZORO SELECT White polypropylene Perforated Sheet 96" L x 48" W x 0.063" Thick (PL063125R188S-48X96)
- REMINGTON INDUSTRIES 3/8" X 2-1/2" Aluminum Flat Bar, 6061, 6" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia (0.375X2.5FLT6061T6511-6)
- ZORO SELECT Square Stock, 0.625", 5/8" W, 3 ft. (CUSQ00008)
- ZORO SELECT Flat Stock, 0.064", 3/4" W, 1 ft. (8247)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 1 ft. (CUREC00161)
- ZORO SELECT Flat Stock, 0.125", 3" W, 3 ft. (CUREC00474)
- ZORO SELECT Flat Stock, 0.250", 2" W, 1 ft. (CUREC01008)
- ZORO SELECT Flat Stock, 0.188", 1" W, 1 ft. (CUREC00082)
- K & S PRECISION METALS 005x4x10 BRS SHT Metal (250)
- Zoro Select Brass Sheets